Flat Shipping

Flat Shipping at €24.99 + VAT

TRIPP LITE N318-01M Fiber Optic Patch Cable Lc/st 1m | AE9CFQ 6HKL0

TRIPP LITE N318-01M Fiber Optic Patch Cable Lc/st 1m

Item: AE9CFQ Model: N318-01MCross Ref: 6HKL0
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMultimode Duplex Fiber Optic Cable(LC/ST)
Connector TypeLC, ST
ConstructionZipcord Fiber
Jacket ColorOrange
Jacket MaterialPVC
Length3.28 ft.
Simplex/duplex/multifiberDuplex
End 1 Connection TypeLC
End 2 Connection TypeST
Fiber MaterialGlass
Fire RatingRiser
ModeMulti Mode
Nec Article And TypeOFNR
Number Of FibersDuplex
Overall Length3.3 ft.
Patch Cord ColorOrange
StandardsFDDI, REACH, ROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)17.78
Ship width (cm)15.24
HS code8544700000
Country of OriginCN

Product Details:

    • Fiber Count (Duplex)
    • Verified (Yes)

Product Variants

ProductModelJacket MaterialJacket ColorSimplex/duplex/multifiberConstructionPrice
TRIPP LITE N306-003 Fiber Optic Patch Cable Sc/sc 3 Feet | AE9CFJ 6HKK4 N306-003PVCOrangeDuplex-€18.74
TRIPP LITE N306-006 Fiber Optic Patch Cable Sc/sc 6 Feet | AE9CFK 6HKK5 N306-006PVCOrangeDuplex-€20.31
TRIPP LITE N306-010 Fiber Optic Patch Cable Sc/sc 10 Feet | AE9CFL 6HKK6 N306-010PVCOrangeDuplex-€27.43
TRIPP LITE N316-01M Fiber Optic Patch Cable Lc/sc 1m | AE9CFM 6HKK7 N316-01MPVCOrangeDuplexZipcord Fiber€23.86
TRIPP LITE N316-02M Fiber Optic Patch Cable Lc/sc 2m | AE9CFN 6HKK8 N316-02MPVCOrangeDuplexZipcord Fiber€28.51
TRIPP LITE N316-03M Fiber Optic Patch Cable Lc/sc 3m | AE9CFP 6HKK9 N316-03MPVCOrangeDuplexZipcord Fiber€26.58
TRIPP LITE N318-02M Fiber Optic Patch Cable Lc/st 2m | AE9CFR 6HKL1 N318-02MPVCOrangeDuplexZipcord Fiber€20.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIPP LITE N318-01M Fiber Optic Patch Cable Lc/st 1m
€23.99 /unit