EATON CHM4N6N6NPX | BJ8KKC

EATON CHM4N6N6NPX Metered Power Outlet Pedestal, 125 VAC, 20/30A, NEMA 3R Enclosure

Item: BJ8KKC Model: CHM4N6N6NPX
In Stock

Get it by Tuesday, Jun 10

€1,677.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrical Box
Circuit Breaker Position 1Non Ground Fault
Circuit Breaker Position 2Non-Ground Fault
Circuit Breaker Position 3Non Ground Fault
Feed TypeTop
Height52"
Length9 1/2"
MountingPedestal
Number Of Circuits6
Product NameEaton Pedestal Mount Metered
Receptacle CenterNEMA 5-20R2
Receptacle LeftNEMA Tt-30R
Receptacle RightNEMA 5-20R2
TypeMetered-ring
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width6 4/5"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)132.08
Ship length (cm)24.13
Ship width (cm)17.27
Country of OriginUS

Product Variants

ProductModelTypeHeightMountingAmpsColorPrice
EATON MHR100P7N | BH4XUY MHR100P7NMetered-ringless6 1/2"---€2,584.59
RFQ
EATON MPO-53 | BH4YWX MPO-53Metered-ring7 7/8"Surface--€3,099.18
RFQ
EATON 1009846CH | BJ4QWF 1009846CH-64"-300A-€9,983.17
RFQ
EATON CH523359 | BJ8JFB CH523359Metered-ringless1"Surface---
RFQ
EATON CHM1G6GS | BJ8KEQ CHM1G6GSMetered-ring7 4/5"Surface--€1,640.91
EATON CHM1G6G5GSX | BJ8KET CHM1G6G5GSXMetered-ring7 4/5"Surface--€2,903.83
EATON CHM1G6G6GS | BJ8KEU CHM1G6G6GSMetered-ring7 4/5"Surface--€2,281.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CHM4N6N6NPX Metered Power Outlet Pedestal, 125 VAC, 20/30A, NEMA 3R Enclosure
€1,677.95 /unit