Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 56-007 Bib Apron Blue 47 Inch Length Vinyl | AE3PPV 5EMC6

ANSELL 56-007 Bib Apron Blue 47 Inch Length Vinyl

Item: AE3PPV Model: 56-007Cross Ref: 5EMC6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.91 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBib Apron
Closure TypeTies
ColorBlue
Color FamilyBlue
Length47"
MaterialVinyl
Number Of Pockets0
Seam StyleSewn
SizeM
Thickness6 mil.
Width33"
Apron MaterialVinyl
Neck ClosureTie
Overall Length47"
Product TypeApron
Waist ClosureTie

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)7.37
Ship length (cm)24.38
Ship width (cm)18.29
HS code3926209010
Country of OriginCN

Product Variants

ProductModelSizeMaterialThicknessColorColor FamilyPrice
ANSELL 56-007 Bib Apron Blue 33 Inch Width Universal | AD2NKJ 3RYT3 56-007UniversalVinyl6 mil.BlueBlue€5.64
ANSELL 56-007 Bib Apron Blue 49 Inch Length Universal | AD2NKK 3RYT4 56-007UniversalVinyl6 mil.BlueBlue€4.60
ANSELL 56-007 Bib Apron 33 Inch Width Blue 54 inch Length | AD2NKL 3RYT5 56-007UniversalVinyl6 mil.BlueBlue€5.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 56-007 Bib Apron Blue 47 Inch Length Vinyl
€5.91 /unit