EATON CHF225SW | BJ8JRY

EATON CHF225SW Thermal Magnetic Circuit Breaker, Type Chf, 25 A, 2-Pole, 120V, Trip FLAg

Item: BJ8JRY Model: CHF225SW
In Stock

Get it by Tuesday, Jun 10

€302.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating25A
Circuit Breaker TypeCHF
For Use WithType CH Loadcenters
Height3 1/2"
Interrupt Rating10 kAIC
Length1 1/2"
Mounting TypePlug-On
NeutralSwitching Neutral
NotesSolid And Stranded Wire Can Be Used Together.
Number Of Poles2
Number Of Wires3
TypeType CHF Plug-on Circuit Breaker
Voltage120V AC
WarrantyLimited Lifetime
Width5"
Wire Size#14 AWG to 10 AWG, #14 AWG to 8 AWG

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)8.89
Ship length (cm)3.81
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelNumber Of PolesVoltageCircuit Breaker TypePrice
EATON CHF115F | BJ8JQG CHF115F1120/240VCHF€229.47
EATON CHF115 | BJ8JQH CHF1151120/240VCHF€16.53
EATON CHF120F | BJ8JQJ CHF120F1120/240VCHF-
RFQ
EATON CHF110 | BJ8JQK CHF1101120/240VCHF-
RFQ
EATON CHF125ST | BJ8JQR CHF125ST1120/240VCHF€613.98
EATON CHF120 | BJ8JQT CHF1201120/240VCHF€16.53
EATON CHF130ST | BJ8JQU CHF130ST1120/240VCHF-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CHF225SW Thermal Magnetic Circuit Breaker, Type Chf, 25 A, 2-Pole, 120V, Trip FLAg
€302.43 /unit