EATON CHF115F | BJ8JQG

EATON CHF115F Thermal Magnetic Circuit Breaker, Type Chf, 15 A, 10 Kaic, 120/240V, Trip FLAg, 1-Pole

Item: BJ8JQG Model: CHF115F
In Stock

Get it by Tuesday, Jun 10

€229.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
ApplicationCH
Circuit Breaker TypeCHF
For Use WithType CH Loadcenters
Height3"
Interrupt Rating10 kAIC
Length3"
NotesSwitching Duty Rated, HACR Rated, Single-Pole Requires One 2/4-Inch Space, With Trip Indication, Red Handle
Number Of Poles1
Number Of Wires3
TypeType CHF 3/4-Inch Standard Circuit Breaker, Fire Alarm Red Handle
Voltage120/240V
WarrantyLimited Lifetime Residential, 1 Year Commercial
Width3/4"
Wire Size#14 AWG to 8 AWG, #14 AWG to 10 AWG

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)7.62
Ship length (cm)7.62
Ship width (cm)1.91
Country of OriginUS

Product Variants

ProductModelNumber Of PolesVoltageCircuit Breaker TypePrice
EATON CHF115 | BJ8JQH CHF1151120/240VCHF€16.53
EATON CHF120F | BJ8JQJ CHF120F1120/240VCHF-
RFQ
EATON CHF110 | BJ8JQK CHF1101120/240VCHF-
RFQ
EATON CHF125ST | BJ8JQR CHF125ST1120/240VCHF€613.98
EATON CHF120 | BJ8JQT CHF1201120/240VCHF€16.53
EATON CHF130ST | BJ8JQU CHF130ST1120/240VCHF-
RFQ
EATON CHF115ST | BJ8JQW CHF115ST1120/240VCHF€647.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CHF115F Thermal Magnetic Circuit Breaker, Type Chf, 15 A, 10 Kaic, 120/240V, Trip FLAg, 1-Pole
€229.47 /unit