Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON CHF115 | BJ8JQH

EATON CHF115 Thermal Magnetic Circuit Breaker, Type Chf, 15 A, 10 Kaic, 1-Pole, 120/240V, Trip FLAg

Item: BJ8JQH Model: CHF115Cross Ref: 60JL49
In Stock : 742 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€19.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating15A
Circuit Breaker TypeCHF
For Use WithType CH Loadcenters
Height2 3/5"
Interrupt Rating10 kAIC
Length0.7"
NotesSwitching Duty Rated, HACR Rated, Single-Pole Requires One 2/4-Inch Space, With Trip Indication.
Number Of Poles1
Number Of Wires3
TypeType CHF 3/4-Inch Standard Circuit Breaker
Voltage120/240V
WarrantyLimited Lifetime Residential, 1 Year Commercial
Width3 1/5"
Wire Size#14 AWG to 10 AWG, #14 AWG to 8 AWG
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StylePlug In
Compatible Panelboard/load Center SeriesCH
Dc Voltage RatingNot Rated
Depth2.6"
PhaseSingle
StandardsUL 489, HACR RATED

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)6.6
Ship length (cm)1.78
Ship width (cm)8.13
Country of OriginUS

Product Variants

ProductModelNumber Of PolesVoltageCircuit Breaker TypePrice
EATON CHF115F | BJ8JQG CHF115F1120/240VCHF€229.47
EATON CHF120F | BJ8JQJ CHF120F1120/240VCHF-
RFQ
EATON CHF110 | BJ8JQK CHF1101120/240VCHF-
RFQ
EATON CHF125ST | BJ8JQR CHF125ST1120/240VCHF€613.98
EATON CHF120 | BJ8JQT CHF1201120/240VCHF€16.53
EATON CHF130ST | BJ8JQU CHF130ST1120/240VCHF-
RFQ
EATON CHF115ST | BJ8JQW CHF115ST1120/240VCHF€647.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CHF115 Thermal Magnetic Circuit Breaker, Type Chf, 15 A, 10 Kaic, 1-Pole, 120/240V, Trip FLAg
€19.29 /unit