EATON CHF220SW Circuit Breaker, Plug-In, 1 Phase, 20 Ampere, 10kAIC at 120V | CE6GHY

EATON CHF220SW Thermal Magnetic Circuit Breaker, Type Ch, 20 A

Item: CE6GHY Model: CHF220SW
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating20A
Height3 1/2"
Length1 1/2"
Voltage120/240V
WarrantyLimited Lifetime Residential, 1 Year Commercial
Width5"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)8.89
Ship length (cm)3.81
Ship width (cm)12.7
Country of OriginUS

Product Details:

    • Eaton CHF220SW neutral switch circuit breaker designed for protecting pumping and ventilating process equipment against electrical arcs & short circuits
    • Load lug terminals for secure wiring & ensuring a spark-proof operation and a plug-in design for ease-of-installation

Product Variants

ProductModelNumber Of PolesVoltageCircuit Breaker TypePrice
EATON CHF115F | BJ8JQG CHF115F1120/240VCHF€229.47
EATON CHF115 | BJ8JQH CHF1151120/240VCHF€16.53
EATON CHF120F | BJ8JQJ CHF120F1120/240VCHF-
RFQ
EATON CHF110 | BJ8JQK CHF1101120/240VCHF-
RFQ
EATON CHF125ST | BJ8JQR CHF125ST1120/240VCHF€613.98
EATON CHF120 | BJ8JQT CHF1201120/240VCHF€16.53
EATON CHF130ST | BJ8JQU CHF130ST1120/240VCHF-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CHF220SW Thermal Magnetic Circuit Breaker, Type Ch, 20 A