EATON CHF220ST | BJ8JTL

EATON CHF220ST Thermal Magnetic Circuit Breaker, Type Chf, 20 A, 2-Pole, 120/240V, Trip FLAg

Item: BJ8JTL Model: CHF220ST
In Stock

Get it by Tuesday, Jun 10

€699.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating20A
Circuit Breaker TypeCHF
For Use WithType CH Loadcenters
Height6"
Interrupt Rating10 kAIC
Length3.563"
Mounting TypePlug-On
NotesSolid And Stranded Wire Can Be Used Together.
Number Of Poles2
Number Of Wires3
TypeType CHF Plug-on Circuit Breaker
Voltage120/240V
WarrantyLimited Lifetime
Width3 1/2"
Wire Size#14 AWG to 8 AWG, #14 AWG to 10 AWG

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)15.24
Ship length (cm)9.05
Ship width (cm)8.89
Country of OriginUS

Product Variants

ProductModelNumber Of PolesVoltageCircuit Breaker TypePrice
EATON CHF115F | BJ8JQG CHF115F1120/240VCHF€229.47
EATON CHF115 | BJ8JQH CHF1151120/240VCHF€16.53
EATON CHF120F | BJ8JQJ CHF120F1120/240VCHF-
RFQ
EATON CHF110 | BJ8JQK CHF1101120/240VCHF-
RFQ
EATON CHF125ST | BJ8JQR CHF125ST1120/240VCHF€613.98
EATON CHF120 | BJ8JQT CHF1201120/240VCHF€16.53
EATON CHF130ST | BJ8JQU CHF130ST1120/240VCHF-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CHF220ST Thermal Magnetic Circuit Breaker, Type Chf, 20 A, 2-Pole, 120/240V, Trip FLAg
€699.42 /unit