EATON CH3RDOOR10 | BJ8JCD

EATON CH3RDOOR10 Loadcenter Cover, 29.1 Inch L X 14.3 Inch W X 1.1 Inch H, Flush Mount

Item: BJ8JCD Model: CH3RDOOR10
In Stock

Get it by Thursday, Jun 12

€461.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCover
Amps Rating225A
Bus MaterialAluminum
For Use WithUse With Ch30B100Ar, Ch30B125R
Height1.1"
Interrupt Rating10 kAIC
Length29.1"
TypeCover
WarrantyLimited Lifetime
Width14.3"

Shipping Info:

Ship weight (kg) 3.285
Ship height (cm)2.79
Ship length (cm)73.91
Ship width (cm)36.32
Country of OriginUS

Product Variants

ProductModelHeightTypeSizePrice
EATON CH3RDF10 | BJ8JBK CH3RDF101 3/5"Cover-€536.68
EATON CH3RDF10M | BJ8JBL CH3RDF10M1 3/5"Cover-€878.57
EATON CH3RDF3 | BJ8JBN CH3RDF31"Cover-€103.87
EATON CH3RDF5 | BJ8JBT CH3RDF51 3/5"Cover-€453.95
EATON CH3RDF1 | BJ8JBU CH3RDF11 3/5"Cover-€87.04
EATON CH3RDF4 | BJ8JBV CH3RDF41 3/5"Cover-€430.87
EATON CH3RDF7 | BJ8JBW CH3RDF71 3/5"Cover-€453.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CH3RDOOR10 Loadcenter Cover, 29.1 Inch L X 14.3 Inch W X 1.1 Inch H, Flush Mount
€461.66 /unit