EATON CH3RDF3 | BJ8JBN

EATON CH3RDF3 Nema 3R Deadfront, Nema 3R Deadfront, Nema 3R, Use With Ch8L125Rp

Item: BJ8JBN Model: CH3RDF3
In Stock

Get it by Friday, Jun 13

€103.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCover
For Use WithUse With Ch8L125Rp, Ch6L3125Rp
Height1"
Length14.1"
TypeCover
WarrantyLimited Lifetime
Width12 1/5"

Shipping Info:

Ship weight (kg) 1.53
Ship height (cm)2.54
Ship length (cm)35.81
Ship width (cm)30.99
Country of OriginUS

Product Variants

ProductModelHeightTypeSizePrice
EATON CH3RDF10 | BJ8JBK CH3RDF101 3/5"Cover-€536.68
EATON CH3RDF10M | BJ8JBL CH3RDF10M1 3/5"Cover-€878.57
EATON CH3RDF5 | BJ8JBT CH3RDF51 3/5"Cover-€453.95
EATON CH3RDF1 | BJ8JBU CH3RDF11 3/5"Cover-€87.04
EATON CH3RDF4 | BJ8JBV CH3RDF41 3/5"Cover-€430.87
EATON CH3RDF7 | BJ8JBW CH3RDF71 3/5"Cover-€453.95
EATON CH3RDF6 | BJ8JBX CH3RDF61 3/5"Cover-€430.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CH3RDF3 Nema 3R Deadfront, Nema 3R Deadfront, Nema 3R, Use With Ch8L125Rp
€103.87 /unit