Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON CH320ST | BJ8HYZ

EATON CH320ST Thermal Magnetic Circuit Breaker, Type Ch, 20 A, 3-Pole, 240V, Shunt Trip Included

Item: BJ8HYZ Model: CH320ST
In Stock : 9 Units

Get it by Monday, Jun 9

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€651.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating20A
Circuit Breaker TypeCH
FeaturesShunt Trip
For Use WithType CH Loadcenters
Height3 1/2"
Interrupt Rating10 kAIC
Length4 4/5"
Main Circuit BreakerCH
NotesThree-Pole 240V Common Trip Requires Three 3/4-Inch Spaces
Number Of Poles3
TypeType CH 3/4-Inch Standard Circuit Breaker
Voltage240V
WarrantyLimited Lifetime Residential, 1 Year Commercial
Width3 1/2"
Wire Size#14 AWG to 6 AWG

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)8.89
Ship length (cm)12.19
Ship width (cm)8.89
Country of OriginUS

Product Variants

ProductModelNumber Of PolesVoltageCircuit Breaker TypePrice
EATON CHH2150H4X Circuit Breaker Feed-thru 150 Amp 240vac 2p 42kaic@240v | AG8MMH CHH2150H4X2120/240V-€1,020.68
EATON CH120 | BJ8HKF CH1201120/240VCH€50.63
EATON CH160 | BJ8HLU CH1601120/240VCH€58.04
EATON CH160ST | BJ8HLV CH160ST1120/240VCH-
RFQ
EATON CH170 | BJ8HPT CH1701120/240VCH€181.91
EATON CH170ST | BJ8HPZ CH170ST1120/240VCH€823.74
EATON CH2100CS | BJ8HQG CH2100CS2120/240VCH€542.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CH320ST Thermal Magnetic Circuit Breaker, Type Ch, 20 A, 3-Pole, 240V, Shunt Trip Included
€651.16 /unit