EATON CH170 | BJ8HPT

EATON CH170 Thermal Magnetic Circuit Breaker, Type Ch, 70 A, 1-Pole, 120/240V, #10-1/0 Awg Cu/Al

Item: BJ8HPT Model: CH170
In Stock

Get it by Tuesday, Jun 10

€181.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Circuit Breaker TypeCH
For Use WithType CH Loadcenters
Height3 3/8"
Interrupt Rating10 kAIC
Length3 1/4"
Main Circuit BreakerCH
NotesSingle-Pole 120/240V Requires One 3/4-Inch Space.
Number Of Poles1
TypeType CH 3/4-Inch Standard Circuit Breaker
Voltage120/240V
Width3/4"
Wire Size#10 AWG to 1/0 AWG

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)8.57
Ship length (cm)8.26
Ship width (cm)1.91
Country of OriginUS

Product Variants

ProductModelNumber Of PolesVoltageCircuit Breaker TypePrice
EATON CHH2150H4X Circuit Breaker Feed-thru 150 Amp 240vac 2p 42kaic@240v | AG8MMH CHH2150H4X2120/240V-€1,020.68
EATON CH120 | BJ8HKF CH1201120/240VCH€50.63
EATON CH160 | BJ8HLU CH1601120/240VCH€58.04
EATON CH160ST | BJ8HLV CH160ST1120/240VCH-
RFQ
EATON CH170ST | BJ8HPZ CH170ST1120/240VCH€823.74
EATON CH2100CS | BJ8HQG CH2100CS2120/240VCH€542.60
EATON CH2100X | BJ8HQK CH2100X2120/240VCH€462.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CH170 Thermal Magnetic Circuit Breaker, Type Ch, 70 A, 1-Pole, 120/240V, #10-1/0 Awg Cu/Al
€181.91 /unit