Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON CHH2150H4X Circuit Breaker Feed-thru 150 Amp 240vac 2p 42kaic@240v | AG8MMH

EATON CHH2150H4X Type Cch Bolt-On Circuit Breaker, Two-Pole, 150A, 120/240V

Item: AG8MMH Model: CHH2150H4X
In Stock : 10 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,190.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating150A
For Use WithFor Use With 37 Mm And 37SS Three-Phase Modular Metering Stacks
Height5 1/2"
Interrupt Rating42 kAIC
Length9"
Main Circuit BreakerCH
Mounting TypeBolt-on
Number Of Poles2
Voltage120/240V
WarrantyLimited Lifetime
Width4 1/2"

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)13.97
Ship length (cm)22.86
Ship width (cm)11.43
Country of OriginUS

Product Variants

ProductModelNumber Of PolesVoltageCircuit Breaker TypePrice
EATON CH120 | BJ8HKF CH1201120/240VCH€50.63
EATON CH160 | BJ8HLU CH1601120/240VCH€58.04
EATON CH160ST | BJ8HLV CH160ST1120/240VCH-
RFQ
EATON CH170 | BJ8HPT CH1701120/240VCH€181.91
EATON CH170ST | BJ8HPZ CH170ST1120/240VCH€823.74
EATON CH2100CS | BJ8HQG CH2100CS2120/240VCH€542.60
EATON CH2100X | BJ8HQK CH2100X2120/240VCH€462.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CHH2150H4X Type Cch Bolt-On Circuit Breaker, Two-Pole, 150A, 120/240V
€1,190.79 /unit