EATON CE55BNS3TB | BJ8HFP

EATON CE55BNS3TB Freedom Reversing Iec Contactor, 24 VAC V Coil, 10A, 1No-1Nc Contact, 3P

Item: BJ8HFP Model: CE55BNS3TB
In Stock

Get it by Friday, Jun 13

€1,252.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIEC Magnetic Contactor
Amps Rating10A
Coil Voltage24V AC
Contact Configuration1 NC, 1 NO
Continuous Amps Rating10A
Frame Size45 mm
Frequency50-60 Hz
Frequency Rating50-60 Hz
Height2 24/25"
Length3 7/25"
Mfr. SeriesFreedom Series
Mounting TypeSide
NotesNo Enclosure
OperationReversing
Product NameEaton XT IEC contactor
RelayNo overload relay
TypeContactor
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width4 1/5"

Shipping Info:

Ship weight (kg) 1.1475
Ship height (cm)7.52
Ship length (cm)8.33
Ship width (cm)10.67
Country of OriginUS

Product Variants

ProductModelNumber Of PolesHeightFrame SizePrice
EATON XTCE007B01G | BH8XAM XTCE007B01G33.071"-€214.45
EATON XTCE007B01R | BH8XAN XTCE007B01R33.071"-€214.45
EATON XTCE007B01AD | BH8XAP XTCE007B01AD31 1/4"-€273.95
EATON XTCE007B01D | BH8XAQ XTCE007B01D33.071"-€214.45
EATON XTCE007B01H | BH8XAR XTCE007B01H33.071"-€214.45
EATON XTCE007B01BD | BH8XAT XTCE007B01BD33.071"-€273.95
EATON XTCE007B01L | BH8XAU XTCE007B01L33.071"-€214.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CE55BNS3TB Freedom Reversing Iec Contactor, 24 VAC V Coil, 10A, 1No-1Nc Contact, 3P
€1,252.17 /unit