EATON ECH1621BJA | BJ3HAF

EATON ECH1621BJA Non-Reversing Motor Control Starter, 240V/60 Hz, Nema 2, Hand/Off/Auto Pilot Device

Item: BJ3HAF Model: ECH1621BJA
In Stock

Get it by Tuesday, Jun 17

€6,233.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
AccessoriesHAND/OFF/AUTO with Red RUN Pilot Device
Coil Voltage240V
Frequency60 Hz
Height14.37"
Length6.7"
Nema Enclosure RatingNEMA 1
Nema SizeNEMA Size 2
Product NameEaton Freedom NEMA motor control starter
TypeCombination Non reversing AAA fusible Disconnect
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width16.26"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)36.5
Ship length (cm)17.02
Ship width (cm)41.3
Country of OriginUS

Product Variants

ProductModelHeightEnclosure MaterialPrice
EATON ECH1601AAA | BJ3GVG ECH1601AAA14.37"-€3,245.40
EATON ECH1601AAC | BJ3GVH ECH1601AAC14.37"--
RFQ
EATON ECH1601AHA | BJ3GVM ECH1601AHA14.37"--
RFQ
EATON ECH1601AJA | BJ3GVV ECH1601AJA14.37"-€4,569.67
EATON ECH1601BJA | BJ3GVY ECH1601BJA14.37"-€4,569.67
EATON ECH1601AJC | BJ3GVZ ECH1601AJC14.37"-€5,699.66
EATON ECH1601AHC | BJ3GWA ECH1601AHC14.37"-€4,893.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECH1621BJA Non-Reversing Motor Control Starter, 240V/60 Hz, Nema 2, Hand/Off/Auto Pilot Device
€6,233.08 /unit