EATON CE55AN3CB | BJ8HFF

EATON CE55AN3CB Freedom Reversing Iec Contactor, 440/480 VAC V Coil, 7A, 1Nc Contact, 3P

Item: BJ8HFF Model: CE55AN3CB
In Stock

Get it by Tuesday, Jun 17

€1,055.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Amps Rating7A
Coil Voltage440-480V AC
Contact Configuration1 NC
Continuous Amps Rating7A
Frame Size45 mm
Frequency50-60 Hz
Frequency Rating50-60 Hz
Height2 24/25"
Length3 7/25"
Mfr. SeriesFreedom Series
Mounting TypeTop Mounted Auxiliary Contacts
NotesNo Enclosure
OperationReversing
Product NameEaton XT IEC contactor
RelayNo overload relay
TypeContactor
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width4 1/5"

Shipping Info:

Ship weight (kg) 1.1475
Ship height (cm)7.52
Ship length (cm)8.33
Ship width (cm)10.67
Country of OriginUS

Product Variants

ProductModelNumber Of PolesHeightFrame SizePrice
EATON ADCCE15AN4AB | BJ7GXG ADCCE15AN4AB-1"-€422.00
EATON ADCCE15AN4BB | BJ7GXM ADCCE15AN4BB-1"-€422.00
EATON CE15AN2AB | BJ8GNP CE15AN2AB22 24/25"45 mm€411.53
EATON CE15AN2CB | BJ8GNR CE15AN2CB22 24/25"45 mm€308.54
EATON CE15AN3AB | BJ8GNU CE15AN3AB32 24/25"45 mm€202.87
EATON CE15AN3CB | BJ8GNV CE15AN3CB33 22/25"45 mm€348.68
EATON CE15AN3EB | BJ8GNW CE15AN3EB32 24/25"45 mm€348.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CE55AN3CB Freedom Reversing Iec Contactor, 440/480 VAC V Coil, 7A, 1Nc Contact, 3P
€1,055.70 /unit