EATON ADCCE15AN4BB Freedom Xt Non-Reversing Iec Contactor, 220/240 VAC V Coil, 4P

Item: BJ7GXM Model: ADCCE15AN4BB
In Stock

Get it by Friday, Jun 13

€422.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Amps Rating7A
Coil Voltage220-240V AC
Continuous Amps Rating7A
Frequency50-60 Hz
Frequency Rating50-60 Hz
Height1"
Length1"
Mfr. SeriesFreedom Series
OperationNon-Reversing
Product NameEaton XT IEC contactor
TypeFull Voltage Non-reversing Contactor
Weight0.1 lbs.
Width1"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelNumber Of PolesHeightFrame SizePrice
EATON ADCCE15AN4AB | BJ7GXG ADCCE15AN4AB-1"-€422.00
EATON CE15AN2AB | BJ8GNP CE15AN2AB22 24/25"45 mm€411.53
EATON CE15AN2CB | BJ8GNR CE15AN2CB22 24/25"45 mm€308.54
EATON CE15AN3AB | BJ8GNU CE15AN3AB32 24/25"45 mm€202.87
EATON CE15AN3CB | BJ8GNV CE15AN3CB33 22/25"45 mm€348.68
EATON CE15AN3EB | BJ8GNW CE15AN3EB32 24/25"45 mm€348.68
EATON CE15AN2TB | BJ8GNX CE15AN2TB22 24/25"45 mm-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ADCCE15AN4BB Freedom Xt Non-Reversing Iec Contactor, 220/240 VAC V Coil, 4P
€422.00 /unit