EATON CE15MN3Y7A | BJ8HCW

EATON CE15MN3Y7A Freedom Non-Reversing Iec Contactor, 48 VAC V Coil, 3P

Item: BJ8HCW Model: CE15MN3Y7A
In Stock

Get it by Tuesday, Jun 17

€2,482.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Coil Voltage48V AC
Frequency50 Hz
Frequency Rating50 Hz
Height3 3/4"
Length4"
Mfr. SeriesFreedom Series
OperationNon-Reversing
Product NameEaton XT IEC contactor
RelayNo overload relay
TypeContactor
Width2.563"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)9.53
Ship length (cm)10.16
Ship width (cm)6.51
Country of OriginUS

Product Variants

ProductModelHeightFrame SizeNumber Of PolesPrice
EATON XTCE300DCM22A | BH8XYT XTCE300DCM22A210 mm160 mm3€13,704.67
EATON XTCE400M22TD | BH8XYU XTCE400M22TD7.874"-3-
RFQ
EATON XTCE500M22A | BH8XYZ XTCE500M22A7.874"-3-
RFQ
EATON XTCE400M22A | BH8XZA XTCE400M22A7.874"-3€8,959.15
EATON XTCE500M22Y | BH8XZB XTCE500M22Y10"160 mm3€13,725.42
EATON XTCE400M22Y | BH8XZD XTCE400M22Y10"160 mm3€7,727.46
EATON XTCE600DCM22A | BH8XZE XTCE600DCM22A210 mm160 mm3€27,478.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CE15MN3Y7A Freedom Non-Reversing Iec Contactor, 48 VAC V Coil, 3P
€2,482.21 /unit