EATON XTCE400M22TD | BH8XYU

EATON XTCE400M22TD Xtce M-Frame Iec Contactor, Full Voltage, 24 to 48 VDC V Coil, 400A, 3P

Item: BH8XYU Model: XTCE400M22TD
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Amps Rating400A
Coil Voltage24-48V DC
Contact Configuration2 NO, 2 NC
Continuous Amps Rating400A
Height7.874"
Length8.504"
Max. Hp Rating125, 150, 300, 400 hp (3 Phase @ 200, 230, 460, 575V)
Mfr. SeriesXT IEC Series
NotesScrew Terminals (6-65A), 5 mm (80-150A), No Lugs (185-2000A)
Number Of Poles3
OperationNon-Reversing
Product NameEaton XT IEC contactor
TerminalsScrew Terminals
TypeFull Voltage Non-reversing Contactor
Width6.299"

Shipping Info:

Ship weight (kg) 0.2778
Ship height (cm)20
Ship length (cm)21.6
Ship width (cm)16
Country of OriginUS

Product Variants

ProductModelHeightFrame SizeNumber Of PolesPrice
EATON XTCE300DCM22A | BH8XYT XTCE300DCM22A210 mm160 mm3€13,704.67
EATON XTCE500M22A | BH8XYZ XTCE500M22A7.874"-3-
RFQ
EATON XTCE400M22A | BH8XZA XTCE400M22A7.874"-3€8,959.15
EATON XTCE500M22Y | BH8XZB XTCE500M22Y10"160 mm3€13,725.42
EATON XTCE400M22Y | BH8XZD XTCE400M22Y10"160 mm3€7,727.46
EATON XTCE600DCM22A | BH8XZE XTCE600DCM22A210 mm160 mm3€27,478.52
EATON XTCE500M22C | BH8XZL XTCE500M22C11"160 mm3€13,725.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XTCE400M22TD Xtce M-Frame Iec Contactor, Full Voltage, 24 to 48 VDC V Coil, 400A, 3P