EATON CE15MN3L | BJ8HCM

EATON CE15MN3L Freedom Non-Reversing Iec Contactor, 380/415 VAC V Coil, 105A, 3P

Item: BJ8HCM Model: CE15MN3L
In Stock

Get it by Tuesday, Jun 17

€2,431.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Amps Rating105A
Coil Voltage380-415V AC
Continuous Amps Rating105A
Frame Size160 mm
Frequency50 Hz
Frequency Rating50 Hz
Height7.17"
Length5.94"
Mfr. SeriesFreedom Series
Mounting TypeSteel Mounting Plate
NotesNo Enclosure
OperationNon-Reversing
Product NameEaton XT IEC contactor
RelayNo overload relay
TypeContactor
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width4 2/25"

Shipping Info:

Ship weight (kg) 3.6225
Ship height (cm)18.21
Ship length (cm)15.09
Ship width (cm)10.36
Country of OriginUS

Product Variants

ProductModelHeightFrame SizeNumber Of PolesPrice
EATON XTCE300DCM22A | BH8XYT XTCE300DCM22A210 mm160 mm3€13,704.67
EATON XTCE400M22TD | BH8XYU XTCE400M22TD7.874"-3-
RFQ
EATON XTCE500M22A | BH8XYZ XTCE500M22A7.874"-3-
RFQ
EATON XTCE400M22A | BH8XZA XTCE400M22A7.874"-3€8,959.15
EATON XTCE500M22Y | BH8XZB XTCE500M22Y10"160 mm3€13,725.42
EATON XTCE400M22Y | BH8XZD XTCE400M22Y10"160 mm3€7,727.46
EATON XTCE600DCM22A | BH8XZE XTCE600DCM22A210 mm160 mm3€27,478.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CE15MN3L Freedom Non-Reversing Iec Contactor, 380/415 VAC V Coil, 105A, 3P
€2,431.00 /unit