EATON CE15FN3CED1AB | BJ8GWL

EATON CE15FN3CED1AB Iec Contactor With Steel Mounting Plate, 440/480 VAC V Coil, 32A, 3P

Item: BJ8GWL Model: CE15FN3CED1AB
In Stock

Get it by Tuesday, Jun 17

€712.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Amps Rating32A
Coil Voltage440-480V AC
Continuous Amps Rating32A
Frame Size90 mm
Frequency50-60 Hz
Frequency Rating50-60 Hz
Height2 24/25"
Length3 1/4"
Mfr. SeriesFreedom Series
Mounting TypeSteel Mounting Plate
NotesNo Enclosure
Number Of Poles3
OperationNon-Reversing
Product NameEaton XT IEC contactor
RelayNo overload relay
TypeFull Voltage Reversing Contactor
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width1 4/5"

Shipping Info:

Ship weight (kg) 0.4545
Ship height (cm)7.52
Ship length (cm)8.26
Ship width (cm)4.57
Country of OriginUS

Product Variants

ProductModelFrame SizeNumber Of PolesHeightPrice
EATON XTCE080F00A-LR | BH8XUP XTCE080F00A-LR90 mm37 1/4"€762.38
RFQ
EATON XTCE080F00F | BH8XUV XTCE080F00F-36.89"€713.44
RFQ
EATON XTCE080F00D | BH8XUX XTCE080F00D90 mm36.89"€838.47
RFQ
EATON XTCE080F00WD | BH8XUY XTCE080F00WD-36.89"€1,048.79
RFQ
EATON XTCE080FS1E | BH8XVA XTCE080FS1E90 mm31"€947.77
RFQ
EATON XTCE080FS1B | BH8XVB XTCE080FS1B90 mm31"€870.29
EATON XTCE095F00AD | BH8XVC XTCE095F00AD-36.89"€1,263.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CE15FN3CED1AB Iec Contactor With Steel Mounting Plate, 440/480 VAC V Coil, 32A, 3P
€712.56 /unit