EATON CE15AN2TB | BJ8GNX

EATON CE15AN2TB A-Frame Non-Reversing IEC Contactor, Steel Mounting Plate, 24 VAC at 50/60 Hz V Coil

Item: BJ8GNX Model: CE15AN2TB
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Amps Rating7A
Coil Voltage24V AC
Continuous Amps Rating7A
Frame Size45 mm
Frequency50-60 Hz
Frequency Rating50-60 Hz
Height2 24/25"
Length3 1/4"
Mfr. SeriesFreedom Series
Mounting TypeSteel Mounting Plate
NotesNo Enclosure
Number Of Poles2
OperationNon-Reversing
Product NameEaton XT IEC contactor
RelayNo overload relay
TypeContactor
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width1 4/5"

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)7.52
Ship length (cm)8.26
Ship width (cm)4.57
Country of OriginUS

Product Variants

ProductModelNumber Of PolesHeightFrame SizePrice
EATON ADCCE15AN4AB | BJ7GXG ADCCE15AN4AB-1"-€422.00
EATON ADCCE15AN4BB | BJ7GXM ADCCE15AN4BB-1"-€422.00
EATON CE15AN2AB | BJ8GNP CE15AN2AB22 24/25"45 mm€411.53
EATON CE15AN2CB | BJ8GNR CE15AN2CB22 24/25"45 mm€308.54
EATON CE15AN3AB | BJ8GNU CE15AN3AB32 24/25"45 mm€202.87
EATON CE15AN3CB | BJ8GNV CE15AN3CB33 22/25"45 mm€348.68
EATON CE15AN3EB | BJ8GNW CE15AN3EB32 24/25"45 mm€348.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CE15AN2TB A-Frame Non-Reversing IEC Contactor, Steel Mounting Plate, 24 VAC at 50/60 Hz V Coil