EATON C445UC-I4 Standard Control Start Stop Auto User Interface

Item: BJ8DAX Model: C445UC-I4
In Stock

Get it by Monday, Jun 16

€594.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelay
Height99.568 mm
Length37.846 mm
Product NameEaton Power Xpert C445 Intelligent Motor Management Relay
Special FeaturesStandard
TypeIntelligent Motor Management Relay
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight136.0776g
Width52.832 mm

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)9.96
Ship length (cm)3.78
Ship width (cm)5.28
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON C445BA-SANN | BJ8CYU C445BA-SANN112.014 mm€1,260.43
EATON C445BA-SDLM | BJ8CYV C445BA-SDLM112.014 mm€1,386.74
EATON C445BA-SALN | BJ8CYW C445BA-SALN112.014 mm€1,260.43
EATON C445BD-SALM | BJ8CYX C445BD-SALM112.014 mm€1,386.74
EATON C445BA-SDNN | BJ8CYY C445BA-SDNN112.014 mm-
RFQ
EATON C445BD-SALN | BJ8CYZ C445BD-SALN112.014 mm€1,260.43
EATON C445BA-SALM | BJ8CZA C445BA-SALM95.25 mm-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C445UC-I4 Standard Control Start Stop Auto User Interface
€594.91 /unit