Flat Shipping

Flat Shipping at €24.99 + VAT

SIEMENS 6XV1 870-3QH10 Voice And Data Patch Cord, Bootless, Bootless, 6A, Rj45, Rj45, Shielded, Green, Round | CU2RNL

SIEMENS 6XV1 870-3QH10 Voice And Data Patch Cord, Bootless, 6A, Rj45, Shielded, Green, Round

Item: CU2RNL Model: 6XV1 870-3QH10Cross Ref: 14G836
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPatch Cord
Boot TypeBootless
Cable Dia.6.2 mm
Cable ShapeRound
ColorGreen
Conductor Gauge26 AWG
Conductor Size (data Cable)22 AWG
Conductor Size - Data Cable22 AWG
Connector Type (patch Cord)RJ45, RJ45
End 1 Boot TypeBootless
End 2 Boot TypeBootless
Fire RatingNot Rated
Fire Rating (data Cable)Commercial
Insulation MaterialPolyethylene
Jacket ColorGreen
Jacket MaterialPolyethylene
Jacket Material (wire And Cable)Polyethylene
Jacket Material - Wire And CablePolyethylene
Length3.3 ft.
Length - Patch Cord3.3 ft.
Maximum Frequency600 MHz
Maximum Impedance100 ohms
Maximum Voltage Rating80V
Nec Article And TypeNot Rated
Overall Length1m
Plenum RatedNo
Resistance PropertiesFlame, Fire Resistant, Oil Resistant
ShieldedShielded , Yes
ShieldingSingle Foil
Temp. Range-40°F to +167°F
Transmission Speed10 Gbps
Wire Gauge22 AWG
Cable Diameter6.2 mm
End 1 Connection TypeRJ45
End 2 Connection TypeRJ45
Maximum Operating Temperature176°F
Minimum Operating Temperature-13°F
Performance Category6A
StandardsREACH ART. 33, ROHS COMPLIANT, WEEE (2012/19/EU)

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginHU

Product Variants

ProductModelTransmission SpeedShieldedFire Rating (data Cable)Temp. RangeJacket Material (wire And Cable)Insulation MaterialJacket ColorCable ShapePrice
SIEMENS 6XV1 870-3QN10 Voice And Data Patch Cord, Bootless, Bootless, 6A, Rj45, Rj45, Shielded, Green | CU2RNJ 6XV1 870-3QN1010 GbpsYesCommercial-40°F to +167°FPolyethylenePolyethyleneGreenRound€119.40
SIEMENS 6XV1 870-3QE50 Voice And Data Patch Cord, Bootless, Bootless, 6A, Rj45, Rj45, Shielded, Green, Round | CU2RNK 6XV1 870-3QE5010 GbpsYesCommercial-40°F to +167°FPolyethylene-GreenRound€58.22
SIEMENS 6XV1 870-3QH20 Voice And Data Patch Cord, Bootless, Bootless, 6A, Rj45, Rj45, Shielded, Green, Round | CU2RNM 6XV1 870-3QH2010 GbpsYesCommercial-40°F to +167°FPolyethylenePolyethyleneGreenRound€67.96
SIEMENS 6XV1 870-3QH60 Voice and Data Patch Cord, Bootless, Bootless, 6A, RJ45, RJ45, Shielded | CU2RNN 6XV1 870-3QH6010 GbpsYesCommercial-40°F to +167°FPolyethylenePolyethyleneGreenRound€92.71
SIEMENS 6XV18404AH10 Ethernet Cable, Shielded, Green | CU2RTU 6XV18404AH10100 MbpsYesNot Rated-13°F to +158°F-PlasticGreenRound€32.05
SIEMENS 6XV18702B Ethernet Cable, Shielded, Green, Co mm Cable | CU2RTV 6XV18702B100 MbpsYesNot Rated-25°F to +167°FPVC-GreenRound€8.98
SIEMENS 6XV18402AH10 Ethernet Cable, Shielded, Green, Co mm Cable | CU2RTW 6XV18402AH10100 MbpsYesNot Rated-40°F to +167°FPVC-GreenRound€5.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS 6XV1 870-3QH10 Voice And Data Patch Cord, Bootless, 6A, Rj45, Shielded, Green, Round
€57.92 /unit