Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON C441CA | BJ8CYA

EATON C441CA Motor Insight Overload Relay With User Interface, 1-9 A

Item: BJ8CYA Model: C441CACross Ref: 5RAD2
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€2,971.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelay
Height4 23/25"
Length3.94"
NotesWith User Interface
Overload Range323-528V AC
Overload Relay1-9A/480V AC
Product NameEaton C441 Motor Insight motor protection relay
TypeMotor Insight Overload Relays
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width3.94"
Communication ProtocolOptional
Compatible With SeriesMotor Insight
Control Voltage480V AC
IncludesExternal Remote Reset Terminal, Trip Status Indicator
Maximum Current Value Monitored9A
Minimum Current Value Monitored1A
Number Of Contacts Included3
Number Of Normally Closed Contacts0
Number Of Normally Open Contacts2
Operating Voltage480V AC
Overall Depth3.94"
Overall Height4.92"
Overall Width3.94"
StandardsCE, CSA, CULUS, EN 60947-4-1, NEMA, ROHS, UL 1053, UL 508

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)12.5
Ship length (cm)10.01
Ship width (cm)10.01
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON C441CB | BJ8CXR C441CB4 23/25"€2,253.57
EATON C4410590NOUI-HVR | BJ8CXV C4410590NOUI-HVR5"€2,731.87
EATON C4410590NOUI | BJ8CXW C4410590NOUI4 23/25"€1,365.47
EATON C441DA | BJ8CYL C441DA4 23/25"€1,723.13
EATON C441P3309NOUI-HVR | BJ8CYP C441P3309NOUI-HVR5"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C441CA Motor Insight Overload Relay With User Interface, 1-9 A
€2,971.95 /unit