Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON C4410590NOUI | BJ8CXW

EATON C4410590NOUI Motor Management System, 120 VAC Control, 5 A, 90 A, Optional Protocol

Item: BJ8CXW Model: C4410590NOUICross Ref: 5RAD7
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€2,162.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelay
Height4 23/25"
Length3.94"
Product NameEaton C441 Motor Insight motor protection relay
TypeFreedom NEMA
Width3.94"
Communication ProtocolOptional
Compatible With SeriesMotor Insight
Control Voltage120V AC
IncludesExternal Remote Reset Terminal, Trip Status Indicator
Maximum Current Value Monitored90A
Minimum Current Value Monitored5A
Number Of Contacts Included3
Number Of Normally Closed Contacts0
Number Of Normally Open Contacts2
Operating Voltage120V AC
Overall Depth3.94"
Overall Height4.92"
Overall Width3.94"
StandardsCE, CSA, IEC, NEMA, UL LISTED

Shipping Info:

Ship weight (kg) 1.035
Ship height (cm)12.5
Ship length (cm)10.01
Ship width (cm)10.01
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON C441CB | BJ8CXR C441CB4 23/25"€2,253.57
EATON C4410590NOUI-HVR | BJ8CXV C4410590NOUI-HVR5"€2,731.87
EATON C441CA | BJ8CYA C441CA4 23/25"€1,876.85
EATON C441DA | BJ8CYL C441DA4 23/25"€1,723.13
EATON C441P3309NOUI-HVR | BJ8CYP C441P3309NOUI-HVR5"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C4410590NOUI Motor Management System, 120 VAC Control, 5 A, 90 A, Optional Protocol
€2,162.21 /unit