EATON C30CNM100H03H0 | BJ8BQE

EATON C30CNM100H03H0 Mechanically Held Lighting Contactor, 1 NO, 10 NO-0 NC, 10P, Three Wire, 277V

Item: BJ8BQE Model: C30CNM100H03H0
In Stock

Get it by Tuesday, Jun 17

€7,446.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLighting Contactor
Height3.86"
Length7.39"
Warranty1 yr.
Width4.18"

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)9.8
Ship length (cm)18.77
Ship width (cm)10.62
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON C30CNM100H02H0 | BJ8BPY C30CNM100H02H03.86"€7,319.40
EATON C30CNM100A02A0 | BJ8BPZ C30CNM100A02A03.86"€7,319.40
EATON C30CNM100B02H0 | BJ8BQA C30CNM100B02H03.86"€3,811.10
EATON C30CNM02A02A0 | BJ8BQB C30CNM02A02A03.86"€1,597.90
EATON C30CNM06AF3A0 | BJ8BQC C30CNM06AF3A03.86"€5,589.09
EATON C30CNM100A03A0 | BJ8BQD C30CNM100A03A03.86"-
RFQ
EATON C30CNM100B03H0 | BJ8BQF C30CNM100B03H03.86"€7,446.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C30CNM100H03H0 Mechanically Held Lighting Contactor, 1 NO, 10 NO-0 NC, 10P, Three Wire, 277V
€7,446.02 /unit