EATON C30CNE80A0 | BJ8BPV

EATON C30CNE80A0 Mechanically Held Lighting Contactor, 30A, 8 NO, 8P, 120V

Item: BJ8BPV Model: C30CNE80A0
In Stock

Get it by Tuesday, Jun 17

€4,965.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLighting Contactor
Height3.86"
Length7.39"
TypeMechanically Held Lighting Contactor
Warranty1 yr.
Width4.18"

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)9.8
Ship length (cm)18.77
Ship width (cm)10.62
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON C30CNE04A0 | BJ8BNZ C30CNE04A03.86"€2,776.41
EATON C30CNE11A0 | BJ8BPE C30CNE11A03.86"-
RFQ
EATON C30CNE08A0 | BJ8BPJ C30CNE08A03.86"€2,302.70
EATON C30CNE20B0 | BJ8BPK C30CNE20B03.86"-
RFQ
EATON C30CNE20A0 | BJ8BPL C30CNE20A03.86"€557.21
EATON C30CNE20C0 | BJ8BPN C30CNE20C03.86"€1,781.14
EATON C30CNE20E0 | BJ8BPP C30CNE20E03.86"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C30CNE80A0 Mechanically Held Lighting Contactor, 30A, 8 NO, 8P, 120V
€4,965.95 /unit