EATON C25DGF240R | BJ7XGY

EATON C25DGF240R Definite Purpose Contactor, Quick, 40A, 380-415 Vac, 50 Hz, 2-Pole, Non-Reversing

Item: BJ7XGY Model: C25DGF240R
In Stock

Get it by Thursday, Jun 12

€322.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDefinite Purpose Contactor
Amps Range15-50A
Amps Rating40A
Coil Voltage12V AC
ConnectionQuick
Frequency50/60 Hz
Inductive Full Load40A
Length3 1/2"
ModelContactor
Nema Enclosure RatingNEMA 1
Number Of Poles2, 3
Product Height6 3/4"
Product NameEaton Definite Purpose Contactor
Product Width4.1"
TerminalsBox Lugs (posidrive Setscrew) And Quick Connect Terminals (side-by-side)
TypeNon-Reversing
Warranty1 yr.

Shipping Info:

Ship weight (kg) 1.215
Ship height (cm)17.15
Ship length (cm)8.89
Ship width (cm)10.41
Country of OriginUS

Product Variants

ProductModelNumber Of PolesCoil VoltagePrice
EATON E1C25DNB250A | BJ2QCD E1C25DNB250A2, 3110-120V AC€494.92
EATON C25BNB220H | BJ7XAE C25BNB220H-277V AC-
RFQ
EATON C25BNB220T-84 | BJ7XAF C25BNB220T-84-24V AC€100.52
EATON C25BNB220C | BJ7XAH C25BNB220C-440-480V AC-
RFQ
EATON C25BNB230C | BJ7XAL C25BNB230C-440-480V AC€93.89
EATON C25BNB225C | BJ7XAM C25BNB225C-440-480V AC-
RFQ
EATON C25BNB230T-84 | BJ7XAR C25BNB230T-84-24V AC€136.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C25DGF240R Definite Purpose Contactor, Quick, 40A, 380-415 Vac, 50 Hz, 2-Pole, Non-Reversing
€322.19 /unit