Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 12501000 Spiral Point Tap Plug 9/16 Inch x 12 Bright | AG4JBB 33ZJ62

OSG 12501000 Spiral Point Tap Plug 9/16 Inch x 12 Bright

Item: AG4JBB Model: 12501000Cross Ref: 33ZJ62
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€111.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Point Tap
FinishBright
List Number125
MaterialHigh Speed Steel
Number Of Flutes3
Overall Length4.031"
Pitch Diameter LimitsH4
Pitch Type12
Shank Dia.0.542"
Tap TypePlug
Thread DirectionRight Hand
Thread Length1 13/16"
Thread TypeSTI
55% Thread Drill Size1/2"
65% Thread Drill Size12.5 mm
75% Thread Drill Size12.2 mm
Coolant FedNon Coolant Through
Extended NeckYes
FeaturesIncreased Wear Resistance, Plug Chamfer, Screw Thread Insert (STI) Tap, Spiral Point
Material Grade - MachiningGrade 125
Measurement SystemFractional Inch
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeH, K, M, N, O, P, S
Secondary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application Iso CodeK, N, P
Shank Length2 29/64"
Shank Type - MachiningStraight
Spiral DirectionNeutral
Square Size0.4050"
Tap ChamferPlug
Tap FinishBright (Uncoated)
Tap MaterialHigh Speed Steel
Tap StyleSpiral Point
Tap Thread Size9/16"-12
Thread LimitH4
Thread Size9/16"-12
Thread StandardUNC
Threads Per Inch12

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)1.91
Ship length (cm)10.8
Ship width (cm)1.91
HS code8207400000

Product Variants

ProductModelThread LengthNumber Of FlutesOverall LengthShank Dia.Thread TypePitch Diameter LimitsTap TypeSizePrice
OSG 1115710001 Spiral Point Tap Plug 2.5x0.45mm S/o | AG4BVJ 33XT93 111571000113 mm346 mm3.58 mmMetric CoarseD3PlugM2.5€56.29
OSG 1115710008 Spiral Point Tap Plug 2.5x0.45mm Ticn | AG4BVK 33XT94 111571000813 mm346 mm3.58 mmMetric CoarseD3PlugM2.5€66.88
OSG 1115710108 Spiral Point Tap Plug 3x0.50mm Ticn | AG4BVL 33XT95 111571010816 mm349 mm3.58 mmMetric CoarseD3PlugM3€52.60
OSG 1115710208 Spiral Point Tap Plug 4x0.70mm Ticn | AG4BVM 33XT96 111571020819 mm353 mm4.1 mmMetric CoarseD4PlugM4€41.04
OSG 1115710308 Spiral Point Tap Plug 5x0.80mm Ticn | AG4BVN 33XT97 111571030822 mm360 mm5 mmMetric CoarseD4PlugM5€42.00
OSG 1115710408 Spiral Point Tap Plug 6 x 1.00mm Ticn | AG4BVP 33XT98 111571040825 mm364 mm6.5 mmMetric CoarseD5PlugM6€53.57
OSG 1115710508 Spiral Point Tap Plug 8 x 1.25mm Ticn | AG4BVQ 33XT99 111571050829 mm369 mm8.1 mmMetric CoarseD5PlugM8€58.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 12501000 Spiral Point Tap Plug 9/16 Inch x 12 Bright
€111.70 /unit