EATON C25BNF225H | BJ7XBH

EATON C25BNF225H Definite Purpose Contactor, Quick, 25A, 208-240 Vac, 50/60 Hz, 2-Pole, 35A, Non-Reversing

Item: BJ7XBH Model: C25BNF225H
In Stock

Get it by Tuesday, Jun 17

€131.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDefinite Purpose Contactor
Amps Rating25A
Coil Voltage277V AC
ConnectionQuick
Enclosure TypeOpen With Metal Mounting Plate
Frame SizeCompact, Two-Pole
Frequency60 Hz
Inductive Full Load25A
Length3.19"
ModelContactor
Product Height1.97"
Product NameEaton Definite Purpose Contactor
Product Width2 8/25"
Resistive Load35A
TerminalsBox Lugs (posidrive Setscrew) And Quick Connect Terminals (side-by-side)
TypeNon-Reversing
Warranty1 yr.
Weight0.6 lbs.

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)5
Ship length (cm)8.1
Ship width (cm)5.89
Country of OriginUS

Product Variants

ProductModelNumber Of PolesCoil VoltagePrice
EATON E1C25DNB250A | BJ2QCD E1C25DNB250A2, 3110-120V AC€494.92
EATON C25BNB220H | BJ7XAE C25BNB220H-277V AC-
RFQ
EATON C25BNB220T-84 | BJ7XAF C25BNB220T-84-24V AC€100.52
EATON C25BNB220C | BJ7XAH C25BNB220C-440-480V AC-
RFQ
EATON C25BNB230C | BJ7XAL C25BNB230C-440-480V AC€93.89
EATON C25BNB225C | BJ7XAM C25BNB225C-440-480V AC-
RFQ
EATON C25BNB230T-84 | BJ7XAR C25BNB230T-84-24V AC€136.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C25BNF225H Definite Purpose Contactor, Quick, 25A, 208-240 Vac, 50/60 Hz, 2-Pole, 35A, Non-Reversing
€131.10 /unit