EATON B27SNC15A006 | BJ7LZX

EATON B27SNC15A006 Definite Purpose Starter, 575 V, 110-120 V, 50/60 Hz, 1-Phase, Non-Reversing, 15 A

Item: BJ7LZX Model: B27SNC15A006
In Stock

Get it by Wednesday, Jun 11

€810.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStarter
Amps Rating15A
Coil Voltage110-120V AC
Control CharacteristicsSeparate Control
Enclosure TypeOpen With Metal Mounting Plate
Frequency50/60 Hz
Height5 1/2"
Inductive Full Load15A
Length3.7"
ModelStarter
Overload Relay4-6 FLA
Phase1
Product NameEaton definite purpose starter
TerminalsScrew/Pressure Plate
TypeNon-Reversing
Warranty1 yr.
Width2 2/5"

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)13.97
Ship length (cm)9.4
Ship width (cm)6.1
Country of OriginUS

Product Variants

ProductModelPhaseAmps RatingVoltage RatingHeightPrice
EATON D1B25SNC30BA | BJ2CEP D1B25SNC30BA130A-4"€1,283.95
EATON D1B25SNE40AA | BJ2CEQ D1B25SNE40AA140A-4"-
RFQ
EATON D1B25SGC30BA | BJ2CER D1B25SGC30BA130A-7 3/8"€1,736.46
EATON A27SRE45T057 | BJ7EET A27SRE45T057345A-5.7"€1,784.76
EATON B25CGC25C | BJ7KZU B25CGC25C125A-7.38"€1,497.45
EATON B25CGC25B | BJ7KZY B25CGC25B125A-7.38"€1,497.45
EATON B25CGC30C | BJ7LAA B25CGC30C130A-7.38"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON B27SNC15A006 Definite Purpose Starter, 575 V, 110-120 V, 50/60 Hz, 1-Phase, Non-Reversing, 15 A
€810.99 /unit