Flat Shipping

Flat Shipping at €24.99 + VAT

RAIN BIRD EC50-2PK End Closure 1/2 Inch Tubing Brown Plastic - Pack Of 2 | AB9PXW 2EMC8

RAIN BIRD EC50-2PK End Closure 1/2 Inch Tubing Brown Plastic - Pack Of 2

Item: AB9PXW Model: EC50-2PKCross Ref: 2EMC8
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Closure
ColorBrown
ConnectionBarbed
FunctionEasy Flushing, Draining
MaterialPlastic
Compatible Product Type1/2" Tubing
Diameter1/2"
Product TypeDrip End Closure

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)1.52
Ship length (cm)15.24
Ship width (cm)7.62
HS code3917400090
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RAIN BIRD EC50-2PK End Closure 1/2 Inch Tubing Brown Plastic - Pack Of 2
€2.45 /unit