Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON B27CGE45B057 | BJ7LHQ

EATON B27CGE45B057 Non-Reversing Starter, 575 V, 45 A, 208-240 V, 50/60 Hz, Common Wiring, 45 A Ifl, 2 Poles

Item: BJ7LHQ Model: B27CGE45B057Cross Ref: 810VZ7
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,098.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStarter
Amps Rating45A
Coil Voltage208-240V AC
Control CharacteristicsCommon Control
Frequency50/60 Hz
Height13.27"
Inductive Full Load45A
Length6.67"
ModelStarter
Nema Enclosure RatingNEMA 1
Overload Range40-57A
Overload Relay40-57 FLA
Phase1
Product NameEaton definite purpose starter
TerminalsBox Lugs (Posidrive Setscrew)
TypeNon-Reversing
Warranty1 yr.
Width7 16/25"
Horsepower @ Three Phase - 208v AcNot Rated
Horsepower @ Three Phase - 240v AcNot Rated
Horsepower @ Three Phase - 480v AcNot Rated
Horsepower @ Three Phase - 600v AcNot Rated
Includes Auxiliary ContactsYes
Max Current (ac)45A
Mounting StyleBolt-On, Surface
Overall Depth6.67"
Overall Height13.27"
Overall Width7.64"
Overload Protection TypeThermal
StandardsCSA, UL LISTED
Wire Termination TypeBox Lug

Shipping Info:

Ship weight (kg) 4.77
Ship height (cm)33.71
Ship length (cm)16.94
Ship width (cm)19.41
Country of OriginUS

Product Variants

ProductModelPhaseAmps RatingVoltage RatingHeightPrice
EATON D1B25SNC30BA | BJ2CEP D1B25SNC30BA130A-4"€1,283.95
EATON D1B25SNE40AA | BJ2CEQ D1B25SNE40AA140A-4"-
RFQ
EATON D1B25SGC30BA | BJ2CER D1B25SGC30BA130A-7 3/8"€1,736.46
EATON A27SRE45T057 | BJ7EET A27SRE45T057345A-5.7"€1,784.76
EATON B25CGC25C | BJ7KZU B25CGC25C125A-7.38"€1,497.45
EATON B25CGC25B | BJ7KZY B25CGC25B125A-7.38"€1,497.45
EATON B25CGC30C | BJ7LAA B25CGC30C130A-7.38"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON B27CGE45B057 Non-Reversing Starter, 575 V, 45 A, 208-240 V, 50/60 Hz, Common Wiring, 45 A Ifl, 2 Poles
€1,098.28 /unit