EATON AT0-11-1-IA | BJ7KVH

EATON AT0-11-1-IA Wide Enclosure Limit Switch, 415 VAC/220 VDC, 1/10A, Plunger Actuator, 1NC-1NO Contact

Item: BJ7KVH Model: AT0-11-1-IA
In Stock

Get it by Tuesday, Jun 10

€153.96 /unit
This product can only be shipped in multiples of 2
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwitch Enclosure
Height1"
Length1"
Special FeaturesUsed With at 0 Limit Switch
TypeWide Enclosure
Width1"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON AT0-11-S-IA | BJ7KVL AT0-11-S-IA1 1/2"-
RFQ
EATON AT0-20-1-IA | BJ7KVM AT0-20-1-IA1 1/2"€204.99
EATON AT0-11-2-IA | BJ7KVN AT0-11-2-IA2 3/5"€120.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON AT0-11-1-IA Wide Enclosure Limit Switch, 415 VAC/220 VDC, 1/10A, Plunger Actuator, 1NC-1NO Contact
€153.96 /unit