EATON AT0-11-2-IA | BJ7KVN

EATON AT0-11-2-IA Wide Enclosure Limit Switch, 415 VAC/220 VDC, Plunger Actuator, NC-NO Contact

Item: BJ7KVN Model: AT0-11-2-IA
In Stock

Get it by Wednesday, Jun 11

€120.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwitch Enclosure
ApplicationAT0
Height2 3/5"
Length1.3"
Weight0.18 lbs.
Width2 2/5"

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)6.6
Ship length (cm)3.3
Ship width (cm)6.1
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON AT0-11-1-IA | BJ7KVH AT0-11-1-IA1"€153.96
EATON AT0-11-S-IA | BJ7KVL AT0-11-S-IA1 1/2"-
RFQ
EATON AT0-20-1-IA | BJ7KVM AT0-20-1-IA1 1/2"€204.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON AT0-11-2-IA Wide Enclosure Limit Switch, 415 VAC/220 VDC, Plunger Actuator, NC-NO Contact
€120.38 /unit