EATON ARD880TR | BJ7KQA

EATON ARD880TR Control Relay, 8No Contact, 240 VDC V Coil

Item: BJ7KQA Model: ARD880TR
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemNEMA Control Relay
Coil Voltage240V DC
Contact Configuration8 NO
Length2 22/25"
Mfr. SeriesAr/Ard
NotesWill Not Accept Top-Mounted Latch Or Timers
Number Of Cavities0
Product Height4.63"
Product NameEaton NEMA Machine Tool Relay
Product Width3 11/25"
TerminalsScrew
Warranty1 yr.

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)11.76
Ship length (cm)7.32
Ship width (cm)8.74
Country of OriginUS

Product Variants

ProductModelCoil VoltageNumber Of PolesVoltageTypeAmps RatingPrice
EATON AR10100A | BJ7KJB AR10100A110/120V10---€1,771.79
EATON AR420AR | BJ7KJG AR420AR110/120V----€553.13
EATON AR420A | BJ7KJL AR420A------
RFQ
EATON AR420F | BJ7KJM AR420F-----€718.41
EATON AR420C | BJ7KJN AR420C277V-600V--€718.41
EATON AR420B | BJ7KJP AR420B208V-600V--€718.41
EATON AR420W | BJ7KJQ AR420W220/240V-600V--€718.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ARD880TR Control Relay, 8No Contact, 240 VDC V Coil