EATON AN700GN0218A | BJ7KGH

EATON AN700GN0218A Multi-Speed Starter, Nema Size 2, 135 A, Constant Or Variable Torque, 110/50 Voltage

Item: BJ7KGH Model: AN700GN0218A
In Stock

Get it by Tuesday, Jun 17

€10,179.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Amps Rating45A
Coil Voltage110/120V
ConfigurationMulti-speed
Height4 1/2"
Length7 1/4"
MountingHorizontal
Nema SizeNEMA Size 2
NotesIf Branch Circuit Protective Device Is 45A Or Greater, C320FBR1 Fuse Kit(S) May Be Required For Circuit Protection Per NEC 530-072.
Product NameEaton Freedom NEMA motor control starter
RelayC306 bi-metal
Torque Rating10 at 200 V, 15 at 230 V, 25 at 460/575 V
TypeStarter
Warranty1 yr.
Width7 1/4"

Shipping Info:

Ship weight (kg) 1.035
Ship height (cm)11.43
Ship length (cm)18.42
Ship width (cm)18.42
Country of OriginUS

Product Variants

ProductModelAmps RatingPhaseVoltage RatingHeightNumber Of PolesPrice
EATON AN16AN0AC | BJ7HPP AN16AN0AC9A1, 3-3.31"-€430.71
EATON AN16AN0DC | BJ7HPQ AN16AN0DC9A1, 3-3.31"-€1,218.12
EATON AN16AN0CC | BJ7HPW AN16AN0CC9A1, 3-3.31"3-
RFQ
EATON AN16AN0EC | BJ7HPZ AN16AN0EC9A1, 3-3.31"3€557.21
EATON AN16AN0T4C | BJ7HQA AN16AN0T4C9A3-1"--
RFQ
EATON AN16AN0HC | BJ7HQB AN16AN0HC---3 22/25"-€807.82
EATON AN16AN0TC | BJ7HQC AN16AN0TC9A1, 3-3.31"--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON AN700GN0218A Multi-Speed Starter, Nema Size 2, 135 A, Constant Or Variable Torque, 110/50 Voltage
€10,179.10 /unit