EATON AN56KNV0A | BJ7JVF

EATON AN56KNV0A Motor Control Starter, 30 Hp At 240V, 50 Hp At 480V, 110V/50 Hz Voltage, 90A

Item: BJ7JVF Model: AN56KNV0A
In Stock

Get it by Tuesday, Jun 17

€7,980.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Amps Rating90A
Height10.13"
Hp25 hp at 208 V, 30 hp at 240 V, 50 hp at 480/600 V
Length9 3/4"
MountingVertical
NotesHeater Packs Must Be Purchased Separately
Phase3
Product NameEaton Freedom NEMA motor control starter
Size3
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width7 1/4"

Shipping Info:

Ship weight (kg) 11.7
Ship height (cm)25.73
Ship length (cm)24.77
Ship width (cm)18.42
Country of OriginUS

Product Variants

ProductModelAmps RatingPhaseVoltage RatingHeightNumber Of PolesPrice
EATON AN16AN0AC | BJ7HPP AN16AN0AC9A1, 3-3.31"-€430.71
EATON AN16AN0DC | BJ7HPQ AN16AN0DC9A1, 3-3.31"-€1,218.12
EATON AN16AN0CC | BJ7HPW AN16AN0CC9A1, 3-3.31"3-
RFQ
EATON AN16AN0EC | BJ7HPZ AN16AN0EC9A1, 3-3.31"3€557.21
EATON AN16AN0T4C | BJ7HQA AN16AN0T4C9A3-1"--
RFQ
EATON AN16AN0HC | BJ7HQB AN16AN0HC---3 22/25"-€807.82
EATON AN16AN0TC | BJ7HQC AN16AN0TC9A1, 3-3.31"--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON AN56KNV0A Motor Control Starter, 30 Hp At 240V, 50 Hp At 480V, 110V/50 Hz Voltage, 90A
€7,980.69 /unit