EATON AN56DN0AB-R44 | BJ7JTY

EATON AN56DN0AB-R44 Motor Control Starter, 120V/ 60 Hz-110V/ 50 Hz, 3 Phase Magnetic, Size 1

Item: BJ7JTY Model: AN56DN0AB-R44
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Amps Rating27A
Height3.31"
Length4.61"
NotesHeater Packs Must Be Purchased Separately
OperationFull Voltage Reversing, Horizontal
Phase3
Product NameEaton Freedom NEMA motor control starter
RelayInterchangeable heater
Size1
Special FeaturesManual Reset Only On Overload Relay
Voltage Rating120V at 60 Hz, 110V at 50 Hz
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width4.38"

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)8.41
Ship length (cm)11.71
Ship width (cm)11.13
Country of OriginUS

Product Variants

ProductModelAmps RatingPhaseVoltage RatingHeightNumber Of PolesPrice
EATON AN16AN0AC | BJ7HPP AN16AN0AC9A1, 3-3.31"-€430.71
EATON AN16AN0DC | BJ7HPQ AN16AN0DC9A1, 3-3.31"-€1,218.12
EATON AN16AN0CC | BJ7HPW AN16AN0CC9A1, 3-3.31"3-
RFQ
EATON AN16AN0EC | BJ7HPZ AN16AN0EC9A1, 3-3.31"3€557.21
EATON AN16AN0T4C | BJ7HQA AN16AN0T4C9A3-1"--
RFQ
EATON AN16AN0HC | BJ7HQB AN16AN0HC---3 22/25"-€807.82
EATON AN16AN0TC | BJ7HQC AN16AN0TC9A1, 3-3.31"--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON AN56DN0AB-R44 Motor Control Starter, 120V/ 60 Hz-110V/ 50 Hz, 3 Phase Magnetic, Size 1