EATON AN19GN0T5G005 | BJ7JJH

EATON AN19GN0T5G005 Overload Relay Starter, 45 A, 24/50 Voltage, Ground Fault Feature Set - 1-5 A

Item: BJ7JJH Model: AN19GN0T5G005
In Stock

Get it by Friday, Jun 13

€1,489.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Amps Rating45A
Coil Voltage24V
ConfigurationNon-reversing
Height7.1"
Length4.98"
MountingHorizontal
Nema SizeNEMA Size 2
Product NameEaton Freedom NEMA motor control starter
RelayC440 electronic
Size2
Special FeaturesWith C440 Eolr Ground Fault Feature Set, Sel Reset, Sel Class (10, 20)
TypeStarter
Warranty1 yr.
Width2 3/5"

Shipping Info:

Ship weight (kg) 1.881
Ship height (cm)18.03
Ship length (cm)12.65
Ship width (cm)6.6
Country of OriginUS

Product Variants

ProductModelAmps RatingPhaseVoltage RatingHeightNumber Of PolesPrice
EATON AN16AN0AC | BJ7HPP AN16AN0AC9A1, 3-3.31"-€430.71
EATON AN16AN0DC | BJ7HPQ AN16AN0DC9A1, 3-3.31"-€1,218.12
EATON AN16AN0CC | BJ7HPW AN16AN0CC9A1, 3-3.31"3-
RFQ
EATON AN16AN0EC | BJ7HPZ AN16AN0EC9A1, 3-3.31"3€557.21
EATON AN16AN0T4C | BJ7HQA AN16AN0T4C9A3-1"--
RFQ
EATON AN16AN0HC | BJ7HQB AN16AN0HC---3 22/25"-€807.82
EATON AN16AN0TC | BJ7HQC AN16AN0TC9A1, 3-3.31"--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON AN19GN0T5G005 Overload Relay Starter, 45 A, 24/50 Voltage, Ground Fault Feature Set - 1-5 A
€1,489.60 /unit