APOLLO VALVES 83A244TH Ball Valve, 3/4 Inch Size, Socket Weld, 1500#, 3 Pieces, Stainless Steel

Item: CB7WLV Model: 83A244TH
In Stock

Get it by Wednesday, Jun 11

€275.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
Body MaterialCarbon Steel
ColorBlack
Connection TypeSolder
Dimensions8.75" x 2.75" x 6"
FinishNone
Full BoreYes
Grease-freeNo
Housing Construction3-Part
Medically CleanNo
Series83 Series
ShapeStraight
Size3/4"
Spindle MaterialStainless Steel
Surface ProtectionNone
With FilterNo

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)15.24
Ship length (cm)22.23
Ship width (cm)6.99
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeBody MaterialMax. PressureSeal MaterialShapePort TypeValve StructurePrice
APOLLO 83A-243-01 Full Port Ball Valve, Carbon Steel, 2 Inch Size | AM7UVP 83A24301 83A24301-SolderCarbon Steel--Straight--€183.31
APOLLO 83A24801 Ball Valve, 2 Inch Sw, 1500# 3Pc, SS, Ball And Stem | BZ6RJM 83A248012"SolderCarbon Steel1500 psi CWPPTFEStraightFullThree Pieces€698.54
APOLLO 83A247TR Ball Valve, 1-1/2 Inch Sw, 1500#, 3Pc, Cs | CA2AUT 83A247TR-Solder---Straight--€607.09
APOLLO 83A24804 Ball Valve, 2 Inch Sw, 1500# 3Pc, Cs, 2-1/4 Inch | CA2AUU 83A24804-Solder---Straight--€917.16
APOLLO 83A2481477 Ball Valve, 2 Inch Sw, 1500# 3Pc, Cs, Vent, Live | CA2AUV 83A2481477-Solder---Straight--€909.48
APOLLO 83A24815 Ball Valve, 2 Inch Sw, 1500# 3Pc, Cs, Round Handle | CA2AUW 83A24815-Solder---Straight--€830.74
APOLLO 83A24860 Ball Valve, 2 Inch Sw, 1500# 3Pc, Cs, Round | CA2AUX 83A24860-Solder---Straight--€708.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 83A244TH Ball Valve, 3/4 Inch Size, Socket Weld, 1500#, 3 Pieces, Stainless Steel
€275.02 /unit