Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 900598-24S Plug MLORB 1-7/8-12 Hex Plug | AH8RJZ 38YN83

EATON 900598-24S Sae Orb Male Female Carbon Steel

Item: AH8RJZ Model: 900598-24SCross Ref: 38YN83
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€49.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug
AngleStraight
ApplicationMarine/Military, Chemical Processing, Pulp And Paper Industries, Food And Beverage Processing, Off-Shore Drilling
End Gender 1Male
End Gender 2Female
End Size 11 7/8"
End Type 1SAE ORB
FinishDura Kote
Height2 3/25"
Hex Size 12 3/25"
Inside Dia.1.34"
Item TypeSAE ORB Male Straight Adapter
Length1.27"
MaterialCarbon Steel
Max. Operating Temp.250°F
Min. Operating Temp.-40°F
Seal Part Number If Included22617-24
Thread SealantNo
Thread Size 11 7/8"-12
Tube Od 11/2"
WarrantyHydraulics Warranty
Width2 3/25"
Working Pressure1500 psi
For Hose Dash Size-24
For Hose I.d.1 1/2"
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F2500 psi
ReusableYes
StandardsSAE J514, J513, J512, J1926, J1453
Thread Size1-7/8"-12

Shipping Info:

Ship weight (kg) 0.2295
Ship height (cm)5.38
Ship length (cm)3.23
Ship width (cm)5.38
Country of OriginUS

Product Details:

    • Fitting Shape : Plug

Product Variants

ProductModelMaterialPrice
EATON 900598-4S Hose Adapter Male Orb Plug 7/16-20 Steel | AD9YDA 4VRU9 900598-4SCarbon Steel€4.44
EATON 900598-6S Hose Adapter Male Orb Plug 9/16-18 Steel | AD9YDB 4VRV1 900598-6SCarbon Steel€5.10
EATON 900598-8S Hose Adapter Male Orb Plug 3/4-16 Steel | AD9YDC 4VRV2 900598-8SCarbon Steel€5.16
EATON 900598-10S Hose Adapter Male Orb Plug 7/8-14 Steel | AD9YDD 4VRV3 900598-10SCarbon Steel€7.19
EATON 900598-12S Hose Adapter Male Orb Plug 1 1/16-12 | AD9YDE 4VRV4 900598-12SCarbon Steel€10.68
EATON 900598-16S Hose Adapter Male Orb Plug 1 5/16-12 | AD9YDF 4VRV5 900598-16SCarbon Steel€13.94
EATON 900598-20S Plug MLORB 1-5/8-12 Hex Plug | AH8RJY 38YN82 900598-20SCarbon Steel€27.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 900598-24S Sae Orb Male Female Carbon Steel
€49.21 /unit