Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 900598-6S Hose Adapter Male Orb Plug 9/16-18 Steel | AD9YDB 4VRV1

EATON 900598-6S Hydraulic Hose Plug, Carbon Steel, 3/8 Inch Size, 7, 500 psi Max. Working Pressure, ORB

Item: AD9YDB Model: 900598-6SCross Ref: 4VRV1
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€6.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug
AngleStraight
ApplicationMarine/Military, Chemical Processing, Pulp And Paper Industries, Food And Beverage Processing, Off-Shore Drilling
End Gender 1Male
End Gender 2Female
End Size 19/16"
End Type 1SAE ORB
FinishDura Kote
Height0.69"
Hex Size 10.69"
Inside Dia.0.3"
Item TypeSAE ORB Male Straight Adapter
Length0.73"
MaterialCarbon Steel
Max. Operating Temp.250°F
Min. Operating Temp.-40°F
Seal Part Number If Included22617-6
Thread SealantNo
Thread Size 19/16"-18
Tube Od 13/8"
WarrantyHydraulics Warranty
Width0.69"
Working Pressure4000 psi
For Hose I.d.3/8"
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F7500 psi
Thread Size9/16"-18

Shipping Info:

Ship weight (kg) 0.0113
Ship height (cm)1.75
Ship length (cm)1.85
Ship width (cm)1.75
HS code7307929000
Country of OriginUS

Product Variants

ProductModelMaterialPrice
EATON 900598-4S Hose Adapter Male Orb Plug 7/16-20 Steel | AD9YDA 4VRU9 900598-4SCarbon Steel€4.44
EATON 900598-8S Hose Adapter Male Orb Plug 3/4-16 Steel | AD9YDC 4VRV2 900598-8SCarbon Steel€5.16
EATON 900598-10S Hose Adapter Male Orb Plug 7/8-14 Steel | AD9YDD 4VRV3 900598-10SCarbon Steel€7.19
EATON 900598-12S Hose Adapter Male Orb Plug 1 1/16-12 | AD9YDE 4VRV4 900598-12SCarbon Steel€10.68
EATON 900598-16S Hose Adapter Male Orb Plug 1 5/16-12 | AD9YDF 4VRV5 900598-16SCarbon Steel€13.94
EATON 900598-20S Plug MLORB 1-5/8-12 Hex Plug | AH8RJY 38YN82 900598-20SCarbon Steel€27.47
EATON 900598-24S Plug MLORB 1-7/8-12 Hex Plug | AH8RJZ 38YN83 900598-24SCarbon Steel€36.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 900598-6S Hydraulic Hose Plug, Carbon Steel, 3/8 Inch Size, 7, 500 psi Max. Working Pressure, ORB
€6.78 /unit