EATON 8CLE-65E | BJ7AHX

EATON 8CLE-65E Semiconductor Fuse, 65A, 50 kA Interrupt

Item: BJ7AHX Model: 8CLE-65E
In Stock

Get it by Wednesday, Jun 11

€3,063.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Amps65A
Height3"
Interrupt Rating50 Kaic
Length15.9"
NotesConsult Factory For Mountings.
Special FeaturesIndoor/Outdoor, Single Barrel
WarrantyNot Applicable
Weight0.001 lbs.
Width3"

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)7.62
Ship length (cm)40.39
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelAmpsInterrupt RatingHeightFuse ClassPrice
EATON 15CLE-125E | BJ6DKP 15CLE-125E10A63 Kaic0.001"Class E€3,544.65
EATON 15CLE-100E | BJ6DKU 15CLE-100E250A63 Kaic7"Class E€6,123.65
EATON 15CLE-150E | BJ6DKV 15CLE-150E50A31.5 Kaic0.001"Class E-
RFQ
EATON 15CLE-15E | BJ6DKW 15CLE-15E150A63 Kaic0.001"Class E€3,812.47
EATON 15CLE-20E | BJ6DKZ 15CLE-20E200A31.5 Kaic0.001"Class E€3,812.47
EATON 15CLE-175E | BJ6DLA 15CLE-175E175A63 Kaic0.001"Class E€9,321.09
EATON 15CLE-250E | BJ6DLB 15CLE-250E125A63 Kaic0.001"Class E€9,321.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 8CLE-65E Semiconductor Fuse, 65A, 50 kA Interrupt
€3,063.73 /unit