EATON 15CLE-20E | BJ6DKZ

EATON 15CLE-20E Helix Medium Voltage Current Limiting Fuse, 200A, 15.5 Kv, 31.5 kA Interrupt, Class E

Item: BJ6DKZ Model: 15CLE-20E
In Stock

Get it by Thursday, Jun 12

€3,812.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Amps200A
Fuse ClassClass E
Height0.001"
Interrupt Rating31.5 Kaic
Length0.001"
NotesConsult Factory For Mountings.
Special FeaturesIndoor/Outdoor, Single Barrel
Voltage14.4 kV
WarrantyNot Applicable
Width0.001"

Shipping Info:

Ship weight (kg) 0.0004
Country of OriginUS

Product Variants

ProductModelAmpsInterrupt RatingHeightFuse ClassPrice
EATON 15CLE-125E | BJ6DKP 15CLE-125E10A63 Kaic0.001"Class E€3,544.65
EATON 15CLE-100E | BJ6DKU 15CLE-100E250A63 Kaic7"Class E€6,123.65
EATON 15CLE-150E | BJ6DKV 15CLE-150E50A31.5 Kaic0.001"Class E-
RFQ
EATON 15CLE-15E | BJ6DKW 15CLE-15E150A63 Kaic0.001"Class E€3,812.47
EATON 15CLE-175E | BJ6DLA 15CLE-175E175A63 Kaic0.001"Class E€9,321.09
EATON 15CLE-250E | BJ6DLB 15CLE-250E125A63 Kaic0.001"Class E€9,321.09
EATON 15CLE-200E | BJ6DLD 15CLE-200E175A63 Kaic7"Class E€9,321.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 15CLE-20E Helix Medium Voltage Current Limiting Fuse, 200A, 15.5 Kv, 31.5 kA Interrupt, Class E
€3,812.47 /unit