BRISKHEAT SRX06243601PT3 Heating Blanket 450 Degrees F 120V 24 Inch Length | AH7HPF 36TX41

BRISKHEAT SRX06243601PT3 Heating Blanket 450 Degrees F 120V 24 Inch Length

Item: AH7HPF Model: SRX06243601PT3Cross Ref: 36TX41
In Stock

Get it by Thursday, Jun 12

€621.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeating Blanket
Amps3A
ControllerNo
FeaturesRated For Hazardous Areas
Heating Device Outer MaterialSilicone
Heating Device TypeBlanket
Includes ControllerNo
Length24"
Max. Temp.450°F
Temp. Range-51° to +204°
Wattage360 W
Width6"
Backing TypeAdhesive
ColorOrange
Compatible MaterialMetal
Compatible With Manufacturer Model NumberTB111N-325
Compatible With Product TypeConveyors, Hoppers, Silos, Tanks
Current3A
Exposure Temperature - Maximum204°C
Exposure Temperature - Minimum-51°C
Operating Temperature - Maximum232°C
Operating Temperature - Minimum-51°C
Overall Length24"
Overall Width6"
Power Cord Length12"
Power Density2.5 W/sq. in.
Product TypeHeating Blanket
Requires ControllerController Required
SeriesSRX Series
StandardsCE, FM APPROVED, REACH, ROHS
Temperature Range-51°C to +232°C
Thickness3/16"
Voltage120V
WiringGrounded

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)30.48
Ship length (cm)60.96
Ship width (cm)60.96
Country of OriginUS

Product Variants

ProductModelWattageAmpsMax. Temp.Price
BRISKHEAT SRX06121801PT3 Heating Blanket 450 Degrees F 120V 12 Inch Length | AH7HPE 36TX40 SRX06121801PT3180 W1.5A450°F€567.81
BRISKHEAT SRX12123601PT3 Heating Blanket 450 Degrees F 120V 36 Inch Length | AH7HPG 36TX42 SRX12123601PT3360 W3A450°F€659.27
BRISKHEAT SRX12247201PT3 Heating Blanket 720W 6A 12 Inch Width | AH7HPH 36TX43 SRX12247201PT3720 W6A450°F€1,050.24
BRISKHEAT SRX242414401PT3 Heating Blanket 120V 12A 24 Inch Length | AH7HPJ 36TX44 SRX242414401PT31440 W12A450°F€1,379.54
BRISKHEAT SRX06121802PT3 Heating Blanket 240V 180W 12 Inch Length | AH7HPK 36TX45 SRX06121802PT3180 W0.75A450°F€567.81
BRISKHEAT SRX06243602PT3 Heating Blanket 240V 1.5A 24 Inch Length | AH7HPL 36TX46 SRX06243602PT3360 W1.5A450°F€659.27
BRISKHEAT SRX12123602PT3 Heating Blanket 360W 1.5A 12 Inch Width | AH7HPM 36TX47 SRX12123602PT3360 W1.5A450°F€659.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRISKHEAT SRX06243601PT3 Heating Blanket 450 Degrees F 120V 24 Inch Length
€621.84 /unit