EATON 889273 | AK3JUY

EATON 889273 Logic Element

Item: AK3JUY Model: 889273
In Stock

Get it by Wednesday, Jun 11

€126.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLogic Element

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)9.53
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON 02-172778 | AK3JUM 02-1727781"€96.49
EATON 02-161478 | AK3JUN 02-1614781"€96.49
EATON 566612 | AK3JUP 566612-€88.92
EATON 566490 | AK3JUQ 566490-€88.92
EATON 566396 | AK3JUR 566396-€74.11
EATON 02-112964 | AK3JUT 02-1129641"€79.46
EATON 565604 | AK3JUU 565604-€66.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 889273 Logic Element
€126.76 /unit