EATON 566396 | AK3JUR

EATON 566396 Logic Element

Item: AK3JUR Model: 566396
In Stock

Get it by Friday, Jun 13

€74.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLogic Element

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)9.53
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON 02-172778 | AK3JUM 02-1727781"€96.49
EATON 02-161478 | AK3JUN 02-1614781"€96.49
EATON 566612 | AK3JUP 566612-€88.92
EATON 566490 | AK3JUQ 566490-€88.92
EATON 02-112964 | AK3JUT 02-1129641"€79.46
EATON 565604 | AK3JUU 565604-€66.23
EATON 566089 | AK3JUV 566089-€79.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 566396 Logic Element
€74.11 /unit