EATON 84-29279-42 | BJ6ZUQ

EATON 84-29279-42 Electrically Held Lighting Contactor, 20A, NEMA 1, 110-120V/50-60 Hz, 9P

Item: BJ6ZUQ Model: 84-29279-42
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemLighting Contactor
AccessoriesHAND/OFF/AUTO Selector Switch
Amperage Rating30A
Coil Voltage110-120V AC
Contact Rating30A
Enclosure MaterialSteel
Frequency50/60 Hz
Height11.688"
Length7.313"
Nema Enclosure RatingNEMA 1
NotesAmpere Rating Is Based On A Maximum Load Voltage Of 480V For Tungsten Lamp Applications And 600V For Ballast Or Mercury Vapor Type Applications
OperationMagnetically Latched
SeriesA202
TypeElectrically Held Lighting Contactor
Warranty1 yr.
Width7"

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)29.69
Ship length (cm)18.58
Ship width (cm)17.78
Country of OriginUS

Product Variants

ProductModelNumber Of PolesHeightPrice
EATON CN35AN2AB | BH9ZEH CN35AN2AB-3 22/25"€1,076.53
EATON CN35AN3XLB | BH9ZEL CN35AN3XLB-3 22/25"€1,123.31
EATON CN35AN2CB | BH9ZEQ CN35AN2CB-3 22/25"-
RFQ
EATON CN35AN2UB | BH9ZET CN35AN2UB-3 22/25"€978.57
EATON CN35AN3AB | BH9ZEU CN35AN3AB-3 22/25"-
RFQ
EATON CN35AN4AB | BH9ZEV CN35AN4AB-3 22/25"€1,486.27
EATON CN35AN3BB | BH9ZEW CN35AN3BB-3 22/25"€1,076.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 84-29279-42 Electrically Held Lighting Contactor, 20A, NEMA 1, 110-120V/50-60 Hz, 9P